Zoro Homepage

BACK-UPS, 700VA/420W

  • Mfr # BE700G3

  • Zoro # G716431805


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Power Rating
700VA
Number of Outlets
6
Input Voltage
120 V
Wattage
420 W
UPS Type
Standby
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE700G3
Zoro #
G716431805
UPC #
731305000000
Country of Origin
Philippines

Details

Power Rating
700VA
Number of Outlets
6
Input Voltage
120 V
Wattage
420 W
UPS Type
Standby
Mounting
Floor/Wall Mountable
Output Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.