Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BACK-UPS, 850VA, 2 X USB

  • Mfr # BE850G2

  • Zoro # G816293136


product price: $257.02
/ea
Free Shipping & Returns

Key Features

Power Rating
850VA
Wattage
450 W
Number of Outlets
9
Outlet Type
6 NEMA5-15R; 3 NEMA5-15Rsurge
Input Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE850G2
Zoro #
G816293136
UPC #
-
Country of Origin
Unknown

Details

Power Rating
850VA
Wattage
450 W
Number of Outlets
9
Outlet Type
6 NEMA5-15R; 3 NEMA5-15Rsurge
Input Voltage
120 V
Mounting
floor/wall mount
Output Voltage
120 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.