Zoro Homepage

Back UPS Pro 8 Outlet 510W - 850VA LCD UPS System

  • Mfr # AP332014

  • Zoro # G011959431


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Power Rating
850VA
Wattage
510 W
Number of Outlets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP332014
Zoro #
G011959431
UPC #
758218433799
Country of Origin
China

Details

Item
UPS System
Power Rating
850VA
Wattage
510 W
Number of Outlets
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.