This item is Discontinued.

Apc BN650M1 Back-UPS 650 VA Battery Backup System, 7 Outlets, 650 VA, 490 J BVN650M1

BN650M1 Back-UPS 650 VA Battery Backup System, 7 Outlets, 650 VA, 490 J (Discontinued)

  • Mfr # BVN650M1
  • Zoro # G715511096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BVN650M1
Zoro #
G715511096
UPC #
731304412991
Country of Origin
Pakistan

Dimensions

Cord Length
5 ft
Height
5.47 in
Width
10.79 in
Depth
4.13 in

Details

Item
Backup Systems
UPS Type
Standby
Power Rating
650 VA
Mounting
Wall, Floor
Input Voltage
120 V
Output Voltage
120 V
Outlet Type
5 NEMA5-15R, 2 NEMA5-15Rsurge
Number of Outlets
7
Housing Material
Plastic
Housing Color
Black
Hz
50-60 Hz
Standards
CEC; cTUVus; Energy Star Rated; FCC Part 15 Class B; REACH; RoHS

Description

Maintain productivity when the power goes out. All seven outlets provide surge, lightning and circuit-overload protection for attached devices, in addition to five providing battery-operated backup power as soon as electrical service is interrupted. USB port provides charging convenience. Three wide-spaced outlets permit the use of transformer-based plugs. Audible alarms notify you of changing utility power and UPS conditions. The LED status display indicates On Line, On Battery and Building Wiring Fault conditions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.