This item is Discontinued.

Apc BN900M Back-UPS 900 VA Battery Backup System, 9 Outlets, 900 VA, 354 J BVN900M1

BN900M Back-UPS 900 VA Battery Backup System, 9 Outlets, 900 VA, 354 J (Discontinued)

  • Mfr # BVN900M1
  • Zoro # G715511171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BVN900M1
Zoro #
G715511171
UPC #
731304413004
Country of Origin
Philippines

Dimensions

Cord Length
5 ft
Depth
4.13 in
Width
12.87 in
Height
5.47 in

Details

Item
Backup Systems
Number of Outlets
9
Housing Material
Plastic
Housing Color
Black
Hz
50-60 Hz

Description

If the power should go out, keep your critical devices powered, including your internet connection, so that you might avoid the loss of valuable data and safely shut down your equipment. Audible alarms ensure you're promptly alerted when power sources lapse. Self-testing battery and adjustable voltage sensitivity deliver optimal performance in all environments. All nine outlets provide surge, lightning and circuit-overload protection for attached devices. Intelligent battery management system supplies power as soon as electrical service is interrupted. The LED status display indicates On Line, On Battery and Building Wiring Fault conditions. USB port provides charging convenience. Three wide-spaced outlets permit the use of transformer-based plugs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.