This item is Discontinued.

Apc Box Enclosure, 18U, 19 in W, 44.5 in D AR4018A

Box Enclosure, 18U, 19 in W, 44.5 in D (Discontinued)

  • Mfr # AR4018A
  • Zoro # G5233672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR4018A
Zoro #
G5233672
UPC #
731304300243
Country of Origin
United Kingdom

Dimensions

Height
39.96 in
Width
29.53 in
Depth
44.49 in
Overall Height
40 in
Overall Width
29 1/2 in
Rack Width
19"
Rack Height
18U
Overall Depth
44 1/2 in
Manufacturers Warranty Length
2 yr

Details

Item
Data/Communication Cabinet
Mounting Style
Free-Standing
Load Rating
1000 lbs.
Rack Units
18
Finish
Oak Veneer
Material
Plastic, Steel
Includes
Casters, Keys, Leveling Feet, Rack Power Distribution Unit, Side Panels
Product Type
Rack Enclosure
Features
Integrated Cooling and Noise Dampening
Standards
EIA, EIA-310D, EU, RoHS Compliant
Color
Gray
Provided Equipment
Casters || Key(s) || Leveling feet || Rack Power Distribution Unit (PDU) || Side Panels || Unpacking sheet
Product Or Component Type
rack enclosure
Number Of Rack Unit
18U
Main Input Voltage
100 V || 120 V
Permanent Permissible Load
1826 lb(US) static
Input Frequency
50/60 Hz
Mounting Mode
not rack-mountable
Presentation
Specialized enclosures with integrated cooling, noise dampening, and power distribution for server and network applications in office environments.
Product Color
Gray, Oak
Front Rail
Yes
Form Factor
Floor Standing
TAA Compliant
Yes
Static/Stationary Weight Capacity
1002.11 lb
Rear Rail
Yes
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Package Contents
NetShelter CX 18U Secure Soundproof Server Room in a Box Enclosure, Casters, Key(s), Leveling Feet, Rack Power Distribution Unit (PDU), Side Panels, Unpacking Sheet
Input Voltage
100 V AC
Product Line
NetShelter CX
Application/Usage
Server, Storage, Converged Infrastructure
Product Name
NetShelter CX 18U Secure Soundproof Server Room in a Box Enclosure
Compatibility
2/4U Servers, 1U Servers
Overall Load Capacity
1,825 lb

Description

Data/Communication Cabinet, Product Type Rack Enclosure, Color Gray, Features Integrated Cooling and Noise Dampening, Finish Oak Veneer, Material Plastic, Steel, Mounting Location Rack, Overall Height 40 in, Overall Width 29 1/2 in, Overall Depth 44 1/2 in, Overall Load Capacity 1,825 lb, Rack Units 18, Includes Casters, Keys, Leveling Feet, Rack Power Distribution Unit, Side Panels, Manufacturers Warranty Length 2 yr, Standards EIA, EIA-310D, EU, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.