DIN RAIL - PANEL MOUNT UPS-WITHOUT B
- Mfr # SUA500PDR
- Zoro # G115272245
product price:Â
$
637.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Standby
Power Rating
500 VA
Mounting
Panel Mount
Wattage
325 W
Input Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUA500PDR
- Zoro #
- G115272245
- UPC #
- 731304289982
- Country of Origin
- Philippines
Details
- UPS Type
- Standby
- Power Rating
- 500 VA
- Mounting
- Panel Mount
- Wattage
- 325 W
- Input Voltage
- 120V AC
- Output Voltage
- 120V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.