Zoro Homepage

DUCT MOUNTING RAIL, EXPANSIO

  • Mfr # ACDC2301

  • Zoro # G316052851


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Height Adjustable
Yes
Maximum Adjustable Depth
45.75 in
Maximum Adjustable Width
2.56 in
Maximum Adjustable Height
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACDC2301
Zoro #
G316052851
UPC #
731304298861
Country of Origin
Thailand

Dimensions

Height Adjustable
Yes
Maximum Adjustable Depth
45.75 in
Maximum Adjustable Width
2.56 in
Maximum Adjustable Height
1.77 in

Details

Item
Mounting Rail
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.