Tripp Lite Series Tall Riser Panels for Hot/Cold Aisle Containment System - Wide 750 mm Racks,

  • Mfr # SRCTMTR750TL

  • Zoro # G516471049


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Width
29-1/2 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Color
Black
Package Contents
SRCTMTR750TL Rack Panel, 2 x M6 x 16 Screws , 2 x M6 Hex Nuts , 4 x M6 x 12 Self-Tapping Screws , 6 x M6 Washers, Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SRCTMTR750TL
Zoro #
G516471049
UPC #
37332240293
Country of Origin
China

Dimensions

Width
29-1/2 in

Details

Item
Rack Panel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Color
Black
Package Contents
SRCTMTR750TL Rack Panel, 2 x M6 x 16 Screws , 2 x M6 Hex Nuts , 4 x M6 x 12 Self-Tapping Screws , 6 x M6 Washers, Installation Guide
Compatible With
Extra-wide 750 mm Rack Enclosures

Description

Tripp Lite Series Tall Riser Panels for Hot/Cold Aisle Containment System - Wide 750 mm Racks, Set of 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.