EASY UPS 3S 15 KVA 208V 3/3 UP
Mfr # E3SUPS15KFBS
Zoro # G616047519
product price: $28,479.99
/eaKey Features
Input Voltage
208 V 3 phase
Power Rating
15 kVA
Output Voltage
208 V 3 phase
UPS Type
Built-in Static Bypass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E3SUPS15KFBS
Zoro #
G616047519
UPC #
-
Country of Origin
China
Details
Input Voltage
208 V 3 phase
Power Rating
15 kVA
Output Voltage
208 V 3 phase
UPS Type
Built-in Static Bypass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.