Zoro Homepage

ELECTRIC SMART UPS 5000

  • Mfr # SRYL5K15RMXLT

  • Zoro # G715626622


product price: $25,799.99
/ea
Free Shipping & Returns

Key Features

Wattage
5000 W
Input Voltage
208 V AC
UPS Type
Double Conversion Online UPS
Output Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRYL5K15RMXLT
Zoro #
G715626622
UPC #
-
Country of Origin
China

Details

Wattage
5000 W
Input Voltage
208 V AC
UPS Type
Double Conversion Online UPS
Output Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.