Zoro Homepage

Enclosure, 31.50in W, 47.24in D, 91.50 in H

  • Mfr # AR2587

  • Zoro # G9098022


product price: $2,585.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Mounting Style
Floor Mount
Load Rating
2205 lbs.
Rack Units
48
Height
91.5 in
Width
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR2587
Zoro #
G9098022
UPC #
-
Country of Origin
China

Dimensions

Height
91.5 in
Width
31.5 in
Depth
47.24 in
Overall Height
91 1/2 in
Overall Width
31 1/2 in
Rack Height
48
Depth (metric)
120.0 cm
Rack Width
19"
Width (metric)
80.0 cm
Height (metric)
232.4 cm
Manufacturers Warranty Length
5 yr
Overall Depth
47 1/4 in

Details

Item
Rack Enclosure
Mounting Style
Floor Mount
Load Rating
2205 lbs.
Rack Units
48
Finish
Powder Coated
Material
Steel
Includes
Doors, Keys, Leveling Feet, Casters, Roof, Side Panels
Accessory Group
Heavy Industrial Stationary Cabinet
Product Type
Rack Enclosure
Standards
EIA-310, EIA-310E, EU, RoHS Compliant, UL 2416, UL 60950-1
Color
Black
Approvals
EIA-310E, UL 2416, UL 60950-1
Product Orientation
Tower
Product Color
Black
Product Line
NetShelter SV
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Package Contents
NetShelter SV 48U 800mm Wide x 1200mm Deep Enclosure with Sides Black, Baying Hardware, Doors, Key(s), Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, 4 x Bolt-Down Brackets, Roof, Side Panels, Unpacking Sheet
Product Name
NetShelter SV 48U 800mm Wide x 1200mm Deep Enclosure with Sides Black
Dynamic/Rolling Weight Capacity
1014 lb
Assembly Required
Yes
Static/Stationary Weight Capacity
2205 lb
Overall Load Capacity
2,205 lb
Includes Mounting Hardware
Yes

Description

Rack Enclosure, Product Type Rack Enclosure, Color Black, Finish Powder Coated, Material Steel, Mounting Location Rack, Overall Height 91 1/2 in, Overall Width 31 1/2 in, Overall Depth 47 1/4 in, Overall Load Capacity 2,205 lb, Rack Units 48, Includes Doors, Keys, Leveling Feet, Casters, Roof, Side Panels, Includes Mounting Hardware Yes, Manufacturers Warranty Length 5 yr, Standards EIA-310, EIA-310E, EU, RoHS Compliant, UL 2416, UL 60950-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.