
HYPERPOD ROOF - ROOF FILLER PANEL SET 4FT AISLE
Mfr # FS-RF-1003-B
Zoro # G516470158
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Compatible With
NetShelter Airflow Management
Mercury Free
Yes
REACH free of SVHC
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mounting Preference
No Preference
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS-RF-1003-B
Zoro #
G516470158
UPC #
-
Country of Origin
China
Dimensions
Depth
63.3 in
Width
4.3 in
Height
3.9 in
Details
Compatible With
NetShelter Airflow Management
Mercury Free
Yes
REACH free of SVHC
Yes
Item
Filler Panel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mounting Preference
No Preference
Environmentally Friendly
Yes
Certifications & Standards
cUL Listed, CE, UL Listed
Toxic Heavy Metal Free
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.