NetShelter 24U Wallmount Rack Enclosure Cabinet Side Mount UPS Depth
Mfr # AR124SM
Zoro # G421706793
product price: $2,159.99
/ea
Free Shipping & Returns
Key Features
Depth
40.8 in
Environmental Compliance
China Restriction of Hazardous Substances (China RoHS), Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Height
45.5 in
REACH free of SVHC
Yes
Product Line
NetShelter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR124SM
Zoro #
G421706793
UPC #
731304632665
Country of Origin
Turkey
Dimensions
Depth
40.8 in
Height
45.5 in
Rack Width
19 in
Width
23.6 in
Rack Depth
32.87 in
Rack Height
24U
Details
Environmental Compliance
China Restriction of Hazardous Substances (China RoHS), Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
REACH free of SVHC
Yes
Product Line
NetShelter
Item
Rack Cabinet
Material
Steel
Mercury Free
Yes
Form Factor
Wall Mountable
Features
Cable Management
Rack Type
Enclosed Cabinet
Mounting Preference
No Preference
Ventilation
Yes
Toxic Heavy Metal Free
Yes
Package Contents
NetShelter 24U Wallmount Rack Enclosure Cabinet Side Mount UPS Depth, Hardware
Maximum Weight Capacity
350 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.