Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Apc Netshelter Cx 38U 750 Mm Wide AR4038

Netshelter Cx 38U 750 Mm Wide (Discontinued)

  • Mfr # AR4038
  • Zoro # G200460090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR4038
Zoro #
G200460090
UPC #
-
Country of Origin
China

Dimensions

Height
76.8"
Width
29.5"
Depth
44.5"

Details

Features
Cable Management, Removable Side Panel, Adjustable Mounting Rails, Cooling Fan, Lockable Door, Adjustable Leveling Feet
Product Type
Rack Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.