Shop APC
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
NetShelter PDU Switch TAA
- Mfr # AP8932US
- Zoro # G022702026
product price:Â
$
2,087.99
/ea
Key Features
Cord Length
9.51 ft
Standards
cUL Listed, PSE
Height
70.5 in
Depth
1.8 in
Width
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP8932US
- Zoro #
- G022702026
- UPC #
- 731304435419
- Country of Origin
- United States
Dimensions
- Cord Length
- 9.51 ft
- Height
- 70.5 in
- Depth
- 1.8 in
- Width
- 2.2 in
Details
- Item
- PDU
- Standards
- cUL Listed, PSE
- Connector Type
- NEMA L5-30P
- Voltage
- 100 V AC, 120 V AC
- Amps
- 30 A
- Features
- LCD Display
Description
Switched - NEMA L5-30P - 24 x NEMA 5-20R - 120 V AC, 100 V AC - 9.84 ft Cord Length - 0U - Vertical/Toolless - Rack-mountable - Rack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.