3ft 16AWG 3-Outlet Indoor Extension Cord, ETL, White/Black
- Mfr # IGR-LA004H-LA052DA-03-WHBK
- Zoro # G824219708
product price:Â
$
13.99
/ea
Key Features
Jacket Color
BLACK white
Voltage
125V
Plug Configuration
NEMA 5-15P
Location
Indoor
Number of Outlets
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IGR-LA004H-LA052DA-03-WHBK
- Zoro #
- G824219708
- UPC #
- 810102870421
- Country of Origin
- China
- Jacket Color
- BLACK white
- Voltage
- 125V
- Item
- Extension Cord
- Plug Configuration
- NEMA 5-15P
- Location
- Indoor
- Number of Outlets
- 3
- Jacket Material
- PVC
Dimensions
- Cord Length
- 3 ft
- Wire Size
- 16 AWG
Description
Maximm's 3 ft White/Black 3-Outlet Extension Cord is the perfect solution for expanding your power options. Featuring a durable 16 AWG design, this ETL-listed cord safely handles up to 1625 watts. Its flexible PVC jacket and grounded 3-prong plug ensure reliable performance for indoor appliances, electronics, and office equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.