Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETSHELTER RACK PDU ADVNCD

  • Mfr # APDU10350SW

  • Zoro # G412449029


product price: $3,610.99
/ea
Free Shipping & Returns

Key Features

Width
2.2 in
Depth
3 in
Height
70.1 in
Mounting
Rack
Receptacle Type
IEC 60320-C13/C15/C19/C21, IEC 60320-C13/C15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APDU10350SW
Zoro #
G412449029
UPC #
-
Country of Origin
China

Dimensions

Width
2.2 in
Depth
3 in
Height
70.1 in
Cord Length
5.91 ft
Rack Height
0U
Cable Length
5.91 ft

Details

Item
PDU
Mounting
Rack
Receptacle Type
IEC 60320-C13/C15/C19/C21, IEC 60320-C13/C15
Phase
Three Phase
Input Voltage
415 V, 480 V
Color
Black
Output Voltage
240 V AC
Environmentally Friendly
Yes
Receptacle Detail
2(4) IEC 60320-C13/C15, 2(4) IEC 60320-C13/C15/C19/C21
Network (RJ-45)
Yes
Input Voltage Range
346 V AC - 415 V AC, 200 V AC - 240 V AC
Plug/Connector Type
IEC 60309 30A 3P+N+PE
Power Rating (Watt)
17.30 kW
Input Current
30 A
Certifications & Standards
UKCA Compliance, TAA Compliance, BAA Compliance
Power Rating (VA)
17.30 kVA
PDU Type
Switched
REACH free of SVHC
Yes
Mounting Orientation
Vertical
Product Line
NetShelter
Form Factor
Rack
Placement
Side
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mounting Preference
No Preference

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.