Shop AXIOM
See all product information
Create Account
10/100/1000MBS QUAD PORT RJ45 PCIE X4 NIC CARD - - TAA COMPLIANT
- Mfr # AXG95718
- Zoro # G621708443
product price:Â
$
478.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
4
Height
5.9 in
Number of Ports
4
Width
0.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG95718
- Zoro #
- G621708443
- UPC #
- 198153472000
- Country of Origin
- China
- Item
- Gigabit Ethernet Card
- Media Type Supported
- Twisted Pair
- Number of Network (RJ-45) Ports
- 4
- Number of Ports
- 4
- Network Standard
- 10/100/1000Base-T
- Maximum Data Transfer Rate
- 1000-Mbit/s
- Features
- Single Root I/O Virtualization (SR-IOV), UEFI Support
- Operating System Compatibility
- Host Interface
- PCI Express 2.1 x4
- Form Factor
- Plug-in Card
- Maximum Operating Distance
- 328.08 ft
- Includes
- Gigabit Ethernet CardFull Height and Half Height Mounting Brackets
- Device Supported
- Server
- Operating System
- Windows 8 x32
Dimensions
- Height
- 5.9 in
- Width
- 0.6 in
- Bracket Height
- Full Height and Half Height
- Depth
- 2.2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.