NetShelter Rack PDU TAA

  • Mfr # AP8830US

  • Zoro # G822807426


product price:  $1,439.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Cord Length
9.51 ft
Standards
cUL Listed, UL Listed
Voltage
100 V AC, 120 V AC, 230 V AC
Width
2.2 in
Amps
20 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AP8830US
Zoro #
G822807426
UPC #
731304435440
Country of Origin
United States

Dimensions

Cord Length
9.51 ft
Width
2.2 in
Depth
1.7 in
Height
70.5 in

Details

Item
PDU
Standards
cUL Listed, UL Listed
Voltage
100 V AC, 120 V AC, 230 V AC
Amps
20 A
Connector Type
NEMA L5-20P
Features
LCD Display

Description

APC NetShelter Rack PDU, Metered, 0U, 1.9kW 100V - 120V 20A, (24) NEMA 5-20R outlets Metered - NEMA L5-20P - 24 x NEMA 5-20R - 100 V AC, 120 V AC, 230 V AC - 9.51 ft Cord Length - 0U - Vertical/Toolless - Rack-mountable - Rack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.