Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETSHELTER SX 42U 1070MM DEEP

  • Mfr # AR7301

  • Zoro # G516023163


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toxic Heavy Metal Free
Yes
REACH free of SVHC
Yes
Mercury Free
Yes
Width
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR7301
Zoro #
G516023163
UPC #
731304226512
Country of Origin
China

Dimensions

Width
38 in
Depth
0.6 in
Height
32.8 in

Details

Color
Black
Toxic Heavy Metal Free
Yes
REACH free of SVHC
Yes
Item
Side Panel
Mercury Free
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Compatible With
APC NetShelter SX Enclosure
Mounting Preference
No Preference
Package Contents
42U NetShelter SX Deep Split Side Panel, Installation Guide, Key(s), Slam Latches
Product Line
NetShelter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.