Zoro Homepage

NETSHELTER SX 48U 600MM WIDE X

  • Mfr # AR3107W

  • Zoro # G916022650


product price: $3,144.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Environmentally Friendly
Yes
Width
23.6 in
Product Line
NetShelter SX
Certifications & Standards
TAA, BAA via COTS
Toxic Heavy Metal Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3107W
Zoro #
G916022650
UPC #
731304323242
Country of Origin
China

Dimensions

Width
23.6 in
Depth
42.1 in
Rack Width
19 in
Height
88.9 in
Rack Height
48U

Details

Environmentally Friendly
Yes
Product Line
NetShelter SX
Certifications & Standards
TAA, BAA via COTS
Toxic Heavy Metal Free
Yes
Item
Rack Cabinet
Maximum Weight Capacity
3006.31 lb
Package Contents
NetShelter SX AR3107W Rack Cabinet, Baying hardware, Documentation CD, Key(s), Keyed-alike doors and side panels, Leveling feet, Mounting hardware, Pre-installed casters, Side panels
Mounting Preference
No Preference
REACH free of SVHC
Yes
Color
Black
Mercury Free
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.