Zoro Homepage

NETSHELTER SX 48U 750MM WIDE X

  • Mfr # AR3157X610

  • Zoro # G016022987


product price: $3,149.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Environmentally Friendly
Yes
Maximum Weight Capacity
3007 lb
Features
Leveling Feet, Cable Management, Casters, Vented, Heavy Duty
Package Contents
NetShelter SX Rack Cabinet, Baying hardware, Key(s), Leveling feet, Mounting Hardware, Pre-installed casters, Side Panels
Dynamic/Rolling Weight Capacity
2250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3157X610
Zoro #
G016022987
UPC #
731304294207
Country of Origin
China

Dimensions

Width
29.5 in
Rack Width
19 in
Height
88.9 in
Depth
42.1 in
Rack Height
48U

Details

Environmentally Friendly
Yes
Maximum Weight Capacity
3007 lb
Features
Leveling Feet, Cable Management, Casters, Vented, Heavy Duty
Package Contents
NetShelter SX Rack Cabinet, Baying hardware, Key(s), Leveling feet, Mounting Hardware, Pre-installed casters, Side Panels
Dynamic/Rolling Weight Capacity
2250 lb
Ventilation
Yes
Item
Rack Cabinet
Static/Stationary Weight Capacity
3000 lb
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Color
Black
Product Line
NetShelter SX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.