Zoro Homepage

NetShelter SX Gen 2, 48U Server Rack Enclosure 800mm x 1200mm w/ Sides Black

  • Mfr # AR3387B2

  • Zoro # G721696350


product price: $6,509.99
/ea
Free Shipping & Returns

Key Features

Width
31.5 in
Color
Black
Certifications & Standards
TAA, BAA via COTS
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Features
Leveling Feet, Cable Management, Perforated Door, Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3387B2
Zoro #
G721696350
UPC #
-
Country of Origin
China

Dimensions

Width
31.5 in
Rack Depth
41.30 in
Height
88.9 in
Depth
47.2 in
Rack Height
48U
Rack Width
19 in

Details

Color
Black
Certifications & Standards
TAA, BAA via COTS
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Features
Leveling Feet, Cable Management, Perforated Door, Casters
Package Contents
NetShelter SX Server Rack Gen 2, 48U, 2258H x 800W x 1200D mm, with Sides, Black, Baying Hardware, Key(s), Keyed-alike Doors, Leveling Feet, Mounting Hardware, Pre-installed Casters, Side Panels
Item
Rack Cabinet
Product Line
NetShelter SX
Rack Type
Enclosed Cabinet
Material
Steel
Mounting Preference
No Preference
REACH free of SVHC
Yes
Dynamic/Rolling Weight Capacity
2250.04 lb
Static/Stationary Weight Capacity
4000.07 lb

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.