Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETSHELTER SX SERVER RACK GEN 2, 42U, 1991H X 750W X 1070D MM, WITH SIDES, B

  • Mfr # AR3150B2

  • Zoro # G921704473


product price: $4,519.99
/ea
Free Shipping & Returns

Key Features

Depth
42.1 in
Features
Perforated Door, Cable Management
Dynamic/Rolling Weight Capacity
2250.04 lb
Product Line
NetShelter SX
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3150B2
Zoro #
G921704473
UPC #
198105012452
Country of Origin
Multiple

Dimensions

Depth
42.1 in
Rack Width
19 in
Rack Height
42U
Rack Depth
36.02 in
Height
78.4 in
Width
29.5 in

Details

Features
Perforated Door, Cable Management
Dynamic/Rolling Weight Capacity
2250.04 lb
Product Line
NetShelter SX
Color
Black
Material
Steel
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS), China Restriction of Hazardous Substances (China RoHS)
REACH free of SVHC
Yes
Package Contents
NetShelter SX Server Rack Gen 2, 42U, 1991H x 750W x 1070D mm, with Sides, Black, Baying hardware, Key(s), Keyed-alike doors and side panels, Leveling feet, Mounting Hardware, Pre-installed casters, Side Panels
Mounting Preference
No Preference
Item
Rack Cabinet
Static/Stationary Weight Capacity
4000.07 lb
Certifications & Standards
TAA, BAA via COTS
Ventilation
Yes
Rack Type
Enclosed Cabinet

Description

LACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.