PALO ALTO COMPATIBLE PAN-SFP-PLUS-CU-3M TAA COMPLIANT FUNCTIONALLY IDENTICAL 10G
Mfr # PAN-SFP-PLUS-CU-3M-ENC
Zoro # G810646037
product price:Â $68.35
/eaKey Features
Data Transfer Rate
10 Gbit/s
Device Supported
Network Device
Features
Passive
Cable Type
SFP+
Connector on First End Details
SFP+ Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PAN-SFP-PLUS-CU-3M-ENC
Zoro #
G810646037
UPC #
26121609
Country of Origin
United States
Dimensions
Cable Length
9.84 ft
Details
Item
Network Cable
Data Transfer Rate
10 Gbit/s
Device Supported
Network Device
Features
Passive
Cable Type
SFP+
Connector on First End Details
SFP+ Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.