Shop APC
See all product information
Create Account
Netshelter Wx 9U Single Hinged Wall-Mount Enclosure 400Mm Deep
- Mfr # AR109SH4
- Zoro # G1373868
product price:Â
$
557.99
/ea
Free Shipping & Returns
Key Features
Width
23.6 in
Depth
15.7 in
Height
19.1 in
Color
Black
Features
Environmentally Friendly; Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR109SH4
- Zoro #
- G1373868
- UPC #
- 731304402688
- Country of Origin
- Unknown
- Item
- Rack Cabinet
- Color
- Black
- Features
- Environmentally Friendly; Yes
- Application
- Airflow System, Networking
- Compatible With
- Side-to-Side Airflow
- Assembly Required
- No
- Mounting
- Wall
- Green Premium
- Yes
- Static Weight Capacity
- 200.42 lb
- REACH free of SVHC
- Yes
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Environmentally Friendly
- Yes
- Certifications & Standards
- Free of Substances of Very High Concern above the threshold
- Product Line
- NetShelter WX
- Static/Stationary Weight Capacity
- 200.42 lb
- Mounting Preference
- No Preference
- Form Factor
- Wall Mountable
Dimensions
- Width
- 23.6 in
- Depth
- 15.7 in
- Height
- 19.1 in
- Rack Height
- 9U
- Rack Width
- 19 in
- Rack Depth
- 12.95 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.