NETSHELTER WX VENTED GLAND PLA
Mfr # AR8355
Zoro # G916023084
product price: $66.59
/eaKey Features
Depth
5.51 in
Package Contents
Wall-Mount Ventilation Plate, Installation Guide
Width
12.52 in
Height
0.20 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR8355
Zoro #
G916023084
UPC #
731304120162
Country of Origin
China
Dimensions
Depth
5.51 in
Width
12.52 in
Height
0.20 in
Details
Package Contents
Wall-Mount Ventilation Plate, Installation Guide
Color
Black
Mercury Free
Yes
Item
Wall Mount
REACH free of SVHC
Yes
Toxic Heavy Metal Free
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mounting Preference
No Preference
Environmentally Friendly
Yes
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.