Zoro Homepage

Power Cord, IEC 320 C19, IEC C19, 4 ft., PK6

  • Mfr # AP8714R

  • Zoro # G5233751


product price: $189.99
/pk 6, $31.67/ea
Free Shipping & Returns

Key Features

Max. Amps
16 A
Temp. Rating
32 Degrees to 167 Degrees F
Gauge/Conductor
14/3
Plug Configuration
Locking IEC-320 C19
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP8714R
Zoro #
G5233751
UPC #
731304279693
Country of Origin
China

Dimensions

Cord Length
4 ft
Wire Size
14 AWG
Nominal Outside Dia.
0.38 in

Details

Item
Power Cord
Max. Amps
16 A
Temp. Rating
32 Degrees to 167 Degrees F
Gauge/Conductor
14/3
Plug Configuration
Locking IEC-320 C19
Number of Conductors
3
Trade Designation
SJT
Voltage
120V AC
Cord Shape
Round
Connection Type
Locking Right Angle IEC-320 C20
Jacket Color
Black
Jacket Material
Rubber/Plastic
Standards
CCC, CSA, PSE, UL Listed, VDE
Wire and Cable Item
Power Cord
Jacket Material - Wire and Cable
Plastic, Rubber
Description/Special Features
Locking, Right Angle
Connector End
IEC-320 C20
Connector End - Wire and Cable
IEC-320 C20
Max. Cord Temp.
167 Degrees F
NEC Cord Designation
IEC C19
Temp. Range
32 Degrees to 167 Degrees F
Shape
Round
NEMA Plug Configuration
IEC-320 C19
Connector End (Wire and Cable)
IEC-320 C20
Color
Black
Includes
3 Left-angle Jumper cords; 3 Right-angle Jumper cords
Second End Connector Detail
1 x IEC 60320 C20
Product Color
Black
First End Connector Detail
1 x IEC 60320 C19
Package Contents
AP8714R Power Extension Cord , 3 left-angle jumper cords, 3 right-angle jumper cords
Device Supported
PDU
Product Name
AP8714R Power Extension Cord
Certifications & Standards
CCC
Compatibility
APC AP8000 Series Rack Power Distribution Units (PDUs)

Description

Power Cord, Wire Size 14 AWG, Number of Conductors 3, Jacket Material Rubber/Plastic, Jacket Color Black, Connection Type Locking Right Angle IEC-320 C20, Cord Length 4 ft, Voltage 120V AC, Plug Configuration Locking IEC-320 C19, Max. Amps 16 A, Cord Shape Round, Temp. Rating 32 Degrees to 167 Degrees F, Trade Designation SJT, Nominal Outside Dia. 0.38 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.