Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Cord, IEC 320 C20, H05VV-F, 2 ft., 1.5mm

  • Mfr # AP9892

  • Zoro # G3625763


product price: $27.39
/ea

Key Features

Max. Amps
16 A
Temp. Rating
158 Degrees F
Gauge/Conductor
14/3
Plug Configuration
IEC-320 C20
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP9892
Zoro #
G3625763
UPC #
731304217893
Country of Origin
United States

Dimensions

Cord Length
2 ft
Wire Size
14 AWG

Details

Item
Power Cord
Max. Amps
16 A
Temp. Rating
158 Degrees F
Gauge/Conductor
14/3
Plug Configuration
IEC-320 C20
Number of Conductors
3
Trade Designation
H05VV-F
Voltage
120V AC
Cord Shape
Round
Connection Type
IEC C19
Jacket Color
Black
Jacket Material
Rubber
Standards
CSA, UL
Connector End
IEC C19
Max. Cord Temp.
158 Degrees F
Connector End - Wire and Cable
IEC C19
Shape
Round
NEMA Plug Configuration
IEC-320 C20
Temp. Range
158 Degrees F
NEC Cord Designation
H05VV-F
Jacket Material - Wire and Cable
Rubber
Gauge/Conductor - Wire and Cable
14/3
Wire and Cable Item
Power Cord
Connector End (Wire and Cable)
IEC C19
Gauge/Conductor (Wire and Cable)
14/3
Voltage Rating
230 V AC
Color
Black
First End Connector Type
IEC 60320 C20
Product Name
Rack Mount/Outlet Strip Power Cord
Certifications & Standards
CE
Product Color
Black

Description

Power Cord, Wire Size 14 AWG, Number of Conductors 3, Jacket Material Rubber, Jacket Color Black, Connection Type IEC C19, Cord Length 2 ft, Voltage 120V AC, Plug Configuration IEC-320 C20, Max. Amps 16 A, Cord Shape Round, Temp. Rating 158 Degrees F, Trade Designation H05VV-F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.