Zoro Homepage

Power Cord, IEC 320 C20, SJT, 6.5 ft., 16A, 12/3

  • Mfr # AP9879

  • Zoro # G3635694


product price: $59.95
/ea

Key Features

Max. Amps
16 A
Gauge/Conductor
12/3
Plug Configuration
IEC-320 C20
Number of Conductors
3
Cord Length
6.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP9879
Zoro #
G3635694
UPC #
731304198734
Country of Origin
United States

Dimensions

Cord Length
6.5 ft
Wire Size
12 AWG

Details

Item
Power Cord
Max. Amps
16 A
Gauge/Conductor
12/3
Plug Configuration
IEC-320 C20
Number of Conductors
3
Trade Designation
SJT
Voltage
120V AC
Cord Shape
Round
Connection Type
IEC C13
Jacket Color
Black
Jacket Material
Rubber
Standards
CSA, UL
Connector End
IEC C13
Gauge/Conductor - Wire and Cable
12/3
Shape
Round
NEC Cord Designation
SJT
Wire and Cable Item
Power Cord
Jacket Material - Wire and Cable
Rubber
Connector End - Wire and Cable
IEC C13
NEMA Plug Configuration
IEC-320 C20
Gauge/Conductor (Wire and Cable)
12/3
Connector End (Wire and Cable)
IEC C13
Color
Black
Voltage Rating
230 V AC
Product Color
Black
First End Connector Type
IEC 60320 C20
Certifications & Standards
UL Listed
Product Name
6.5 feet Power Cord

Description

Power Cord, Wire Size 12 AWG, Number of Conductors 3, Jacket Material Rubber, Jacket Color Black, Connection Type IEC C13, Cord Length 6 1/2 ft, Voltage 120V AC, Plug Configuration IEC-320 C20, Max. Amps 16 A, Cord Shape Round, Trade Designation SJT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.