Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Cord, L5-20P, IEC C19, 10 ft., Blk, 20A

  • Mfr # AP8752

  • Zoro # G5233733


product price: $62.45
/ea

Key Features

Max. Amps
20 A
Temp. Rating
32 Degrees to 221 Degrees F
Gauge/Conductor
12/3
Plug Configuration
NEMA L5-20P
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP8752
Zoro #
G5233733
UPC #
731304279754
Country of Origin
China

Dimensions

Cord Length
10 ft
Wire Size
12 AWG
Nominal Outside Dia.
0.45 in

Details

Item
Power Cord
Max. Amps
20 A
Temp. Rating
32 Degrees to 221 Degrees F
Gauge/Conductor
12/3
Plug Configuration
NEMA L5-20P
Number of Conductors
3
Trade Designation
SJT
Voltage
120V AC
Cord Shape
Round
Connection Type
Locking IEC-320 C19
Jacket Color
Black
Jacket Material
Rubber/Plastic
Standards
CSA, UL Listed
NEMA Plug Configuration
L5-20P
Wire and Cable Item
Power Cord
Description/Special Features
Locking
Jacket Material - Wire and Cable
Plastic, Rubber
Shape
Round
Connector End - Wire and Cable
IEC-320 C19
Max. Cord Temp.
221 Degrees F
Connector End
IEC-320 C19
Temp. Range
32 Degrees to 221 Degrees F
NEC Cord Designation
IEC C19
Connector End (Wire and Cable)
IEC-320 C19
Color
Black
Product Name
AP8752 Standard Power Cord
Certifications & Standards
CSA
Product Color
Black
First End Connector Detail
1 x NEMA L5-20P

Description

Power Cord, Wire Size 12 AWG, Number of Conductors 3, Jacket Material Rubber/Plastic, Jacket Color Black, Connection Type Locking IEC-320 C19, Cord Length 10 ft, Voltage 120V AC, Plug Configuration NEMA L5-20P, Max. Amps 20 A, Cord Shape Round, Temp. Rating 32 Degrees to 221 Degrees F, Trade Designation SJT, Nominal Outside Dia. 0.45 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.