Shop All Transformers
Apc
Power Filter, 1 Phase, 120V
Mfr # C2
Zoro # G5233207
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 3 3/4 in
- Depth 1.60"
- Max. Surge Current Per Phase 120kA
- Short Circuit Current Rating 15A
Product Information
- Brand Apc
- MFR # C2
- Zoro # G5233207
- UPC # 731304248842
- Country of Origin Philippines
- Category Transformers
Dimensions
Width | 3 3/4 in |
Depth | 1.60" |
Length | 3 3/4 in |
Cord Length | 2 ft |
Length (Straight Wireway) | 3 7/10 in |
Details
Description
Power Filter, Total Number of Outlets 2, Color Black, Cord Length 2 ft, Communication Port None, Application Workbench and Cabinet, Housing Material Steel, Max. Amps 15 A, Power Indicator No, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Number of Transformer Outlets 0, USB Charging Port 0, Medical Facility Use Outside Patient Care Areas (UL 1363), Voltage 120V AC, Length 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (S8VS-24024A)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 48" L (MT4-48)
- PECO Occupancy Sensor, Master Motion Sensor (SD200-001)
- PANDUIT Female Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18-188FIB-L)
- DAYTON Class 2 Transformer, 60 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF2)
- DAYTON Control Transformer, 100 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ23)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 24V AC, 120/240V AC (9070T50D23)
- ACME ELECTRIC IC Transformer, 25 kVA, NEMA 3R, 115 °C, 120/240V AC, 190/200/208/220V AC; 380/400/416/440V AC (TF252797S)
- ACME ELECTRIC Single Phase Energy Efficient Transformer, 50 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (TP530203S)
- DAYTON Control Transformer, 50 VA, 60 °C, 120V AC, 277V AC (4MTL9)
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 85 °C, 24V AC, 120/208/240V AC (90-T40M3)
- Apc Power Distribution