This item is Discontinued.

Apc Power Strip, Metered, Rack Mounted, (2) 5-20R, (36) IEC 60320 C13, (6) IEC 60320 C19, L5-20P, 6 ft. AP8861

Power Strip, Metered, Rack Mounted, (2) 5-20R, (36) IEC 60320 C13, (6) IEC 60320 C19, L5-20P, 6 ft. (Discontinued)

  • Mfr # AP8861
  • Zoro # G012432155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP8861
Zoro #
G012432155
UPC #
731304277057
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
5.97 ft
Height
70.5 in
Depth
1.7 in
Width
2.2 in

Details

Item
PDU
Type
Metered, Rack Mounted
Receptacle Configuration
(2) 5-20R, (36) IEC 60320 C13, (6) IEC 60320 C19
Plug Configuration
L5-20P
Color
Black
Standards
CSA C22.2 No. 60950, UL 60950-1
Number of Outlets
44
Connector Type
NEMA L21-20P
Includes
Metered Rack AP8861 44-Outlets 5.7kW PDU , Installation guide, Rack mounting brackets, Safety guide, Serial configuration cable
Voltage
208 V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.