This item is Discontinued.

Apc Power Strip, Rack Mounted, (14) IEC 60320 C13, (2) IEC 60320 C19, L6-30P, 10 ft., Black AP6002A

Power Strip, Rack Mounted, (14) IEC 60320 C13, (2) IEC 60320 C19, L6-30P, 10 ft., Black (Discontinued)

  • Mfr # AP6002A
  • Zoro # G812432331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP6002A
Zoro #
G812432331
UPC #
731304327639
Country of Origin
India

Dimensions

Cord Length
9.84 ft
Width
2.2 in
Depth
1.9 in
Height
32.8 in

Details

Item
PDU
Type
Rack Mounted
Receptacle Configuration
(14) IEC 60320 C13, (2) IEC 60320 C19
Plug Configuration
L6-30P
Color
Black
Standards
cUL Listed, UL Listed
Number of Outlets
16
Amps
30 A
Connector Type
NEMA L6-30P
Series
Basic
Voltage
208 V
Includes
Basic AP6002A 16-Outlet PDU , Installation guide, Safety guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.