Pwr Cord Locking C19 BLK

  • Mfr # AP8755

  • Zoro # G322640035


product price:  $80.15
/ea

Key Features

Jacket Color
Black
Standards
VDE
Cable Length
9.84 ft
End 2 Connection Type
IEC 60320 C19
End 1 Connection Type
CEE 7/7
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AP8755
Zoro #
G322640035
UPC #
731304279792
Country of Origin
India

Dimensions

Cable Length
9.84 ft

Details

Item
Standard Power Cord
Jacket Color
Black
Standards
VDE
End 2 Connection Type
IEC 60320 C19
End 1 Connection Type
CEE 7/7

Description

Power Cord, Locking C19 to CEE/7 Schuko, 3.0m Black - 9.84 ft Cord Length - CEE 7/7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.