Zoro Homepage

RACK ATS, 200-208V, 20A, L6-20 IN, 8 C13 1 C19 OUT

  • Mfr # AP4430A

  • Zoro # G914907577


product price: $2,299.99
/ea
Free Shipping & Returns

Key Features

Width
17 in
Depth
9.3 in
Height
1.7 in
Input Voltage
200 V AC, 208 V AC
Output Voltage
208 V AC, 200 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP4430A
Zoro #
G914907577
UPC #
731304432463
Country of Origin
Philippines

Dimensions

Width
17 in
Depth
9.3 in
Height
1.7 in
Rack Height
1U
Cord Length
96 in
Cable Length
95.64 in

Details

Item
Automatic Transfer Switch
Input Voltage
200 V AC, 208 V AC
Output Voltage
208 V AC, 200 V AC
Package Contents
NetShelter Automatic Transfer Switch, Mounting Hardware, Rack Mounting Brackets, Serial Configuration Cable
Environmentally Friendly
Yes
Plug/Connector Type
NEMA L6-20P 16A (2P + E)
Current
20 A
Receptacles
(1) IEC 60320 C19, (8) IEC 60320 C13
Mounting
Rack
Standards
TUV-C, TUV-NURTL, VCCI Class A
Color
Black
Mounting Location
Front, Rear
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Lead Free
Yes
Form Factor
Rack-mountable
Mounting Preference
Horizontal, No Preference
Product Line
NetShelter
Receptacle Detail
8 x IEC 60320 C13, 1 x IEC 60320 C19
Mercury Free
Yes
Certifications & Standards
TUV-C, TUV-NURTL, VCCI Class A,

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.