Zoro Homepage

RACK PDU BASIC ZERO U 30A

  • Mfr # AP7532J

  • Zoro # G016022666


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Package Contents
Rack PDU, Basic, Zero U, 30A, 100V, (24) 5-15 , Installation guide, Rack mounting brackets, Toolless mounting kit
Certifications & Standards
METI Denan
Width
2.2 in
Plug/Connector Type
NEMA L5-30P
Output Voltage
100 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP7532J
Zoro #
G016022666
UPC #
731304234869
Country of Origin
China

Dimensions

Width
2.2 in
Depth
1.7 in
Height
63.7 in

Details

Package Contents
Rack PDU, Basic, Zero U, 30A, 100V, (24) 5-15 , Installation guide, Rack mounting brackets, Toolless mounting kit
Certifications & Standards
METI Denan
Plug/Connector Type
NEMA L5-30P
Item
PDU
Output Voltage
100 V AC
PDU Type
Basic
Receptacle Type
NEMA 5-15R
Input Voltage
120 V AC
Environmentally Friendly
Yes
Power Rating (VA)
3000 VA
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mount Type
Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.