Zoro Homepage

RACK PDUMETEREDZEROU14.4KW

  • Mfr # AP7869B

  • Zoro # G316052950


product price: $2,469.99
/ea
Free Shipping & Returns

Key Features

Mercury Free
Yes
Output Voltage
208 V AC
Plug/Connector Type
CS8365
Phase
Three Phase
Receptacle Type
IEC 60320 C13, NEMA L6-30R, IEC 60320 C19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP7869B
Zoro #
G316052950
UPC #
731304331544
Country of Origin
China

Dimensions

Width
2.2 in
Cable Length
9.84 ft
Height
70 in
Depth
3.7 in

Details

Mercury Free
Yes
Output Voltage
208 V AC
Plug/Connector Type
CS8365
Phase
Three Phase
Receptacle Type
IEC 60320 C13, NEMA L6-30R, IEC 60320 C19
Lead Free
Yes
PDU Type
Metered
Mount Type
Rack-mountable
REACH free of SVHC
Yes
Item
PDU
Placement
Side
Protection Type
Overload Protection
Package Contents
30-Outlets PDU , Cord retention bracket(s), Documentation CD, Installation guide, Rack mounting brackets, RS-232 configuration cable, Toolless mounting kit
Input Voltage
208 V
Mounting Orientation
Vertical
Mounting Preference
No Preference
Certifications & Standards
cUL Listed, CSA, Industry Canada, METI Denan, UL Listed
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.