Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCHNEIDER EASY UPS ON-LINE

  • Mfr # SRVSL3KRARK

  • Zoro # G712333035


product price: $4,669.99
/ea
Free Shipping & Returns

Key Features

Wattage
2700 W
Mounting
Rack/Tower
Input Voltage
120 V AC
Number of Outlets
6
Output Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRVSL3KRARK
Zoro #
G712333035
UPC #
-
Country of Origin
China

Details

Item
UPS System
Wattage
2700 W
Mounting
Rack/Tower
Input Voltage
120 V AC
Number of Outlets
6
Output Voltage
120 V AC
Power Rating
3000VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.