Smart UPS, 10000VA, Online/Double Conversion, Out: 208V In: 208V AC

  • Mfr # SRT10KXLT

  • Zoro # G108391168


product price:  $11,238.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

UPS Type
Online/Double Conversion
Power Rating
10000VA
Mounting
Rack
Wattage
10 kW
Input Voltage
208V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SRT10KXLT
Zoro #
G108391168
UPC #
-
Country of Origin
India

Dimensions

Height
43.2 cm
Width
71.5 cm
Depth
71.5 cm

Details

Item
Smart UPS
UPS Type
Online/Double Conversion
Power Rating
10000VA
Mounting
Rack
Wattage
10 kW
Input Voltage
208V AC
Output Voltage
208V
Number of Outlets
6
Housing Color
Black
NEMA Receptacle Configuration
(4) L6-20R; (2) L6-30R
Battery Type
Lead Acid
Usb Compatible
Yes
Crest Factor
0.125694444444444
Online Thermal Dissipation
2490 Btu/h
Acoustic Level
55 dBA
Additional Specification
high density
Rated Power In Va
10000 VA
Mounting Location
front
Ambient Air Temperature For Operation
0-40°C
Battery Life
3-5 year(s)
Alarm
audible and visible alarms : prioritized by severity
Kw Rating
10000 W
Other Output Voltages
240 V
Operating Altitude
0...10000 ft
Battery Voltage
+/-192 V (split battery referenced to neutral)
Provided Equipment
CD with software || Documentation CD || Installation guide || Temperature Probe || USB cable || Warranty card || Web/SNMP Management Card
Input Frequency
40 - 70 Hz auto-sensing
Other Input Voltages
240 V
Ip Degree Of Protection
IP20
Harmonic Distortion
Less than 2%
Efficiency At Full Load
100...275 V adjustable (half load)
Storage Altitude
0-50000 ft
Free Slots
1
Product Certifications
ENERGY STAR V2.0 (USA) || FCC part 15 class A || NOM || UL 1778
Ambient Air Temperature For Storage
-15-45°C
Bypass Type
Internal Bypass (Automatic and Manual)
Relative Humidity
0-95 % non-condensing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.