Zoro Homepage

Smart-UPS 1500VA LCD RM 2U 120V

  • Mfr # SMT1500R2X122

  • Zoro # G616450234


product price: $1,213.99
/ea
Free Shipping & Returns

Key Features

Outlet Type
6 x NEMA 5-15R
Input Voltage
120 V
Power Rating
1500VA
Mounting
Rack-mountable
Output Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMT1500R2X122
Zoro #
G616450234
UPC #
731304000000
Country of Origin
United States

Details

Outlet Type
6 x NEMA 5-15R
Input Voltage
120 V
Power Rating
1500VA
Mounting
Rack-mountable
Output Voltage
120 V AC
Wattage
1000 W
Number of Outlets
6
UPS Type
Line-interactive UPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.