Smart UPS, 1500VA, Online/Double Conversion, Out: 120V In: 120V

  • Mfr # SRT1500RMXLA-NC

  • Zoro # G508391171


product price:  $2,301.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Online/Double Conversion
Power Rating
1500VA
Mounting
Rack
Wattage
1.35 kW
Input Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SRT1500RMXLA-NC
Zoro #
G508391171
UPC #
731304330080
Country of Origin
India

Details

Item
Smart UPS
UPS Type
Online/Double Conversion
Power Rating
1500VA
Mounting
Rack
Wattage
1.35 kW
Input Voltage
120V
Output Voltage
120V
Backup Time (Half/Full Load)
13 min 10 sec/4 min 37 sec
Number of Outlets
6
NEMA Receptacle Configuration
(6) 5-15R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.