Smart-UPS 3000VA LCD RM 2U 230V with SmartConnect on 2022-1622765

  • Mfr # SMT3000RMI2UC

  • Zoro # G216425991


product price: $2,959.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
12
Input Voltage
230 V AC
Wattage
2700 W
Mounting
Rack-mountable
Backup Time (Half/Full Load)
3.20 Minute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMT3000RMI2UC
Zoro #
G216425991
UPC #
731304000000
Country of Origin
Unknown

Details

Number of Outlets
12
Input Voltage
230 V AC
Wattage
2700 W
Mounting
Rack-mountable
Backup Time (Half/Full Load)
3.20 Minute
Power Rating
3000 VA
UPS Type
Line-interactive UPS
Output Voltage
230 V AC
Outlet Type
8 IEC 320 C13 and 1 IEC 320 C19 outlets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.