This item is Discontinued.

Apc Smart UPS, 500VA, Line Interactive, Out: 120VAC In: 120VAC SUA500PDRS

Smart UPS, 500VA, Line Interactive, Out: 120VAC In: 120VAC (Discontinued)

  • Mfr # SUA500PDRS
  • Zoro # G5233295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUA500PDRS
Zoro #
G5233295
UPC #
785901437123
Country of Origin
Philippines

Dimensions

Depth
7 in
Width
14 in
Height
6 in
Cord Length
No Cord

Details

Item
Smart UPS
UPS Type
Line Interactive
Power Rating
500VA
Mounting
DIN Rail
Wattage
325 W
Input Voltage
120VAC
Output Voltage
120VAC
Backup Time (Half/Full Load)
25 min/8 min
Outlet Type
Hardwired
Medical Grade
No
Number of Outlets
0
Automatic Volts Regulation
No
Mounting - UPS Systems
DIN Rail
Phase
1
Green Environmental Attribute
Product is Rechargeable
Input Voltage - UPS Systems
120V AC
Footnotes
3,7
Output Voltage - UPS Systems
120V AC
Fax/Modem Line Protection
No
Watts
325W
VA Rating - UPS Systems
500.0 VA
Display Type
LED
Standards
UL
Includes
Documentation CD, Smart UPS Signaling RS-232 Cable, Software
Hz
50/60 Hz ( +/-3 Hz)
Transfer Time
2 to 4 msec at High Sensitivity
Ports
DB9 Serial, RS232, Smart-Slot
Outlet Type - UPS Systems
Hardwired
NEMA Receptacle Configuration
No Configuration
Watts - UPS Systems
325.0 W
Input Current
120 V
Voltage
120
Input Connection
Hardwired

Description

Smart UPS, Line Interactive, Power Rating 500 VA, Wattage 325 W, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 25 min/8 min, Mounting DIN Rail, Outlet Type Hardwired, Number of Outlets 0, Medical Grade No, NEMA Receptacle Configuration No Configuration, Automatic Volts Regulation No, Fax/Modem Line Protection No, Transfer Time 2 to 4 msec at High Sensitivity, Width 14 in, Depth 7 in, Height 6 in, Cord Length No Cord, Display Type LED, 50/60 Hz ( +/-3 Hz) Hz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.