Zoro Homepage

SMART UPS 750VA 230V USB W

  • Mfr # SUA750IX38

  • Zoro # G316006823


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Wattage
500 W
Mounting
Tower
UPS Type
Line-interactive UPS
Power Rating
750VA
Number of Outlets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUA750IX38
Zoro #
G316006823
UPC #
731304253365
Country of Origin
China

Details

Wattage
500 W
Mounting
Tower
UPS Type
Line-interactive UPS
Power Rating
750VA
Number of Outlets
8
Output Voltage
230 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.