Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Apc SMART-UPS BATTERY BACKUP POWER SUPPLY 120V-AC COMPUTER AND PERIPHERAL UPSS SMT750

SMART-UPS BATTERY BACKUP POWER SUPPLY 120V-AC COMPUTER AND PERIPHERAL UPSS (Discontinued)

  • Mfr # SMT750
  • Zoro # G015232264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMT750
Zoro #
G015232264
UPC #
-
Country of Origin
Unknown

Details

Mounting
Tower
Wattage
500 W
Number of Outlets
6
Input Voltage
110 V AC
UPS Type
Line-interactive UPS
Output Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.