Zoro Homepage

Smart-UPS Li-Ion, Short Depth 750VA

  • Mfr # SMTL750RM2UC

  • Zoro # G916440317


product price: $1,256.99
/ea
Free Shipping & Returns

Key Features

Wattage
600 W
Mounting
Rack-mountable
Output Voltage
120 V AC
Outlet Type
6 x NEMA 5-15R
UPS Type
Line-interactive UPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMTL750RM2UC
Zoro #
G916440317
UPC #
731304000000
Country of Origin
Philippines

Details

Wattage
600 W
Mounting
Rack-mountable
Output Voltage
120 V AC
Outlet Type
6 x NEMA 5-15R
UPS Type
Line-interactive UPS
Power Rating
750 VA
Input Voltage
120 V AC
Number of Outlets
6
Backup Time (Half/Full Load)
13.80 Minute/5.70 Minute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.