Zoro Homepage

Smart-UPS, Lithium-Ion, 2200VA, 120V with SmartConnect Port

  • Mfr # SMTL2200RM2UC

  • Zoro # G316480371


product price: $3,864.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
Number of Outlets
8
Output Voltage
120 V AC
UPS Type
Line-interactive UPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMTL2200RM2UC
Zoro #
G316480371
UPC #
731304429098
Country of Origin
China

Details

Input Voltage
120 V AC
Number of Outlets
8
Output Voltage
120 V AC
UPS Type
Line-interactive UPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.