Smart-UPS, Lithium-Ion, 3000VA, 120V with SmartConnect Port on 2021-1273221

  • Mfr # SMTL3000RM2UC

  • Zoro # G316480531


product price:  $4,425.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
8
Output Voltage
120 V AC
Input Voltage
120 V AC
UPS Type
Line-interactive UPS
Power Rating
3000VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMTL3000RM2UC
Zoro #
G316480531
UPC #
731304429081
Country of Origin
China

Details

Number of Outlets
8
Output Voltage
120 V AC
Input Voltage
120 V AC
UPS Type
Line-interactive UPS
Power Rating
3000VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.